C2G

C2G 20Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet


product price: $23.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Boot Type - Data cable Snagless
  • Shielded No
  • Length - Patch Cord 20 ft
  • Jacket Color Pink
  • Shielding Type U/UTP
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length - Patch Cord 20 ft
Wire Size 26 AWG

Details

Item - Data Cable Patch Cable
Boot Type - Data cable Snagless
Shielded No
Jacket Color Pink
Shielding Type U/UTP
Features PoE (Power Over Ethernet)
Fire Rating - Data Cable Residential, Commercial, Industrial; Standard / Non-Rated
Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
Cable Type Ethernet Patch Cable

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.