Shop All Voice & Data Patch Cords
C2G
C2G 20Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White
Mfr # 04245
Zoro # G0486609
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable No Boot
- Shielded No
- Length - Patch Cord 20 ft
- Jacket Color White
- Cable Type Ethernet Patch Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 04245
- Zoro # G0486609
- UPC # 757120042457
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | No Boot |
Shielded | No |
Jacket Color | White |
Cable Type | Ethernet Patch Cable |
Features | PoE (Power Over Ethernet) |
Shielding Type | U/UTP |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- C2G 1Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) - (10312)
- C2G 9Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - Red (04002)
- C2G C2G 15Ft Cat6 Snagless Shielded (Stp) Network Patch Cable - White (00926)
- C2G 14Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (27814)
- C2G C2G 5Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Black (00710)
- C2G C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White (27166)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Blue (AT1614-BU)
- C2G Voice & Data Patch Cords