Shop All Portable Device Chargers
C2G
C2G 20278C2G 5 Port USB Charger AC to USB
Mfr # 20278C2G
Zoro # G404123852
original price:
$58.00
10% off
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 20278C2G
- Zoro # G404123852
- UPC # 757120202783
- Country of Origin China
- Category Portable Device Chargers
Description
The 5-Port USB Wall Charger - AC to USB Adapter is an ideal solution for charging or powering portable devices at home, in the office, or on the go. This adapter features a compact design for easy portability and provides a total maximum power output of 5V and 8A for device charging.
Five USB-A ports provide 5 volts and 2.4 amps, with a max output of 8 amps of power for device charging from this adapter when it is plugged into an AC outlet. The power output makes this adapter the perfect solution for charging smartphones and tablets.
Specifications- Connector 1: (1) NEMA 1-15 Male
- Connector 2: (5) USB-A Female
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replacement for Polaris 110 Sportsman 2019 (YTX5L-BS211996)
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- ILC Replacement for NEC 808-892035-001 AC Adapter (808-892035-001 AC ADAPTER NEC)
- PERFORMANCE TOOL Cell Phone Charger (W9206)
- VENTEV QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray (DPRQ13VPAVNV)
- VENTEV 12W USB A Wall Charger, White (WC12-HD252159)
- MOBILESPEC USB Wall Outlet Charger, Black/Blue (MBS01202)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- ZORBITZ Pop Charger Disposable Emergency Cell Phone Charger (2463)
- C2G Portable Device Chargers