Shop All Voice & Data Patch Cords
C2G
C2G 1Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet
Mfr # 50798
Zoro # G9867736
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Red
- Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 50798
- Zoro # G9867736
- UPC # 757120507987
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Wire Size | 26 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Red |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | U/UTP |
Cable Type | Ethernet Patch Cable |
Features | PoE (Power Over Ethernet) |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04008)
- C2G 20Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00389)
- C2G C2G 1Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - Green (24229)
- C2G C2G 14Ft Cat5E Molded Shielded (Stp) Network Patch Cable - Red (27262)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- C2G Voice & Data Patch Cords