Shop All Voice & Data Patch Cords
C2G
C2G 1Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - Green
Mfr # 24229
Zoro # G0247078
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Green
- Shielding Type U/UTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 24229
- Zoro # G0247078
- UPC # 757120242291
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Green |
Shielding Type | U/UTP |
Cable Type | Ethernet Patch Cable |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2621)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM495)
- C2G C2G 1Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50798)
- C2G 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - Pink (04043)
- C2G C2G 20Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04245)
- C2G 4Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00384)
- C2G 20Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00389)
- C2G 20Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04023)
- BLACK BOX Black Box C6APC28-BL-03 3 ft. RJ-45 Male x 1 x RJ-45 Male Slim-Net Cat6a Patch UTP Network Cable - Blue (C6APC28-BL-03)
- C2G Voice & Data Patch Cords