Shop All Voice & Data Patch Cords
C2G
C2G 100Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue
Mfr # 15290
Zoro # G0473406
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable No Boot
- Shielded No
- Length - Patch Cord 100 ft
- Jacket Color Blue
- Shielding Type U/UTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 15290
- Zoro # G0473406
- UPC # 757120152903
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Wire Size | 23 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | No Boot |
Shielded | No |
Jacket Color | Blue |
Shielding Type | U/UTP |
Features | PoE (Power Over Ethernet) |
Fire Rating - Data Cable | Residential, Commercial, Industrial; CMP Rated, FT6 Rated |
Cable Type | Ethernet Patch Cable |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- TRIPP LITE Network Cable Tester (N044-000-R)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- C2G C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White (27166)
- C2G 15Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04022)
- C2G 12Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04021)
- C2G 20Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00389)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 5 ft. (3430)
- C2G Voice & Data Patch Cords