Shop All Communication Cables
C2G
8in DP M to HDMI F Active3D Bk, 54306C2G
Mfr # 54306
Zoro # G5040078
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 30 V
- Jacket Material PVC (Polyvinyl Chloride)
- Cable Length 0.67 ft
- Color Black
- Wire Gauge 32 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 54306
- Zoro # G5040078
- UPC # 757120543060
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Cable Length | 0.67 ft |
Details
Voltage | 30 V |
Jacket Material | PVC (Polyvinyl Chloride) |
Color | Black |
Wire Gauge | 32 AWG |
Jacket Rating | Standard / Non-Rated |
Type | Adapter, Converter, Active Device |
Application Sector | Residential, Commercial |
CE | Yes |
Video Resolution | 4K 30Hz, 4K, 1080p |
Description
8in C2G 4K Displayport to HDMI Active adapter converter - 4k - BLACK
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Multi Fastener Adapter (906)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 800A, 500V AC, Non-Indicating (A50QS800-4)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- C2G Communication Cables