Shop All Coaxial Cables
C2G
75Ft Rg58 Bnc Thinnet Coax Cable
Mfr # 03190
Zoro # G0227889
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft
- Color Black
- Jacket Rating Standard / Non-Rated
- Cable Type Coaxial
- Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 03190
- Zoro # G0227889
- UPC # 757120031901
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 75 ft |
Cable Length | 75 ft |
Details
Color | Black |
Jacket Rating | Standard / Non-Rated |
Cable Type | Coaxial |
Type | Cable |
Application Sector | Residential, Commercial |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Panel Connector Fitting, Gray, Steel (G4086A)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- MERSEN FERRAZ SHAWMUT 600V 20A 5X13/16 TD FUSE (TRS20R)
- SQUARE D Handle (KCD1PZ)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BNC10)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- ALLEN TEL 4-Way Coax Splitter, 2.4 GHz (CT3104)
- AUDIOVOX 6' Gry Quad Coax Cable (DH6QCEV)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- C2G Coaxial Cables