Shop All VGA Connectors & Cables
C2G
75 Ohm F-Type Male Terminators - 10Pk
Mfr # 40675
Zoro # G0225737
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential, Commercial
- Type Connector
- Application - Communication Cable Residential, Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 40675
- Zoro # G0225737
- UPC # 757120406754
- Country of Origin Unknown
- Category VGA Connectors & Cables
Details
Item - Adapter/Splitter | Connector |
For Use With | Residential, Commercial |
Type | Connector |
Application - Communication Cable | Residential, Commercial |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH K120 USB Keyboard, 920002478 (920-002478)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G (ML8-12186111113)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Bimota 1000 YB8/YB10 1992-1995 (YB14L-A23)
- C2G 3Ft Google Nexus Charge And Sync Cable (24901)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- C2G Mini Displayport To Vga Adapter (54683)
- C2G Vga To Hdmi Adapter Converter (29874)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- DYNO DYNO: Siamese Cable- RG59 + 2DC cable 500Ft. White (DYN-750060)
- C2G VGA Connectors & Cables