Shop All Stereo & Optical Audio Cables
C2G
6Ft Value Seriesandtrade; F-Type Rg59 Composite Audio/Video Cable
Mfr # 27030
Zoro # G0246658
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Audio, Video
- Color Black
- Wire Gauge 22 AWG
- Jacket Material Polyvinyl Chloride
- Application - Communication Cable Residential, Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 27030
- Zoro # G0246658
- UPC # 757120270300
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft |
Details
Cable Type | Audio, Video |
Color | Black |
Wire Gauge | 22 AWG |
Jacket Material | Polyvinyl Chloride |
Application - Communication Cable | Residential, Commercial |
Type | Cable |
Jacket Rating | Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- ILC Replacement For DANTONA, URCLOG950 (URC-LOG950)
- ILC Replacement for Neuton CE5 Electric Mower 10ah Battery (CE5 ELECTRIC MOWER 10AH BATTERY NEUTON)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- C2G 25Ft Bulk 18 Awg Shielded Speaker Wire - Plenum Cmp-Rated (29203)
- CABLE WHOLESALE CableWholesale 2RCA-STE-12 3.5mm Stereo to RCA Audio Cable 3.5mm Stereo Male to Dual RCA Male (Right and Left) 12 foot (2RCA-STE-12)
- ENET Enet Hdmi Male To Mini Displayport Male 32 Awg White Adapter Cable (HDMIM-MDPM-WH-6F)
- GEM BY TRIPLETT CCTV Balun, BNC Male w/Power Lead all (BLN-PVRJ45-1)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 15ft (6306)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- C2G Stereo & Optical Audio Cables