Shop All Communication Cables
C2G
6ft DisplayPort Cable M M Blk, 54401
Mfr # 54401
Zoro # G6801192
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Voltage 30 V
- Jacket Material PVC (Polyvinyl Chloride)
- Bend Radius 73 mm
- Cable Type Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 54401
- Zoro # G6801192
- UPC # 757120544012
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 6 ft |
Bend Radius | 73 mm |
Cable Length | 6 ft |
Details
Voltage | 30 V |
Jacket Material | PVC (Polyvinyl Chloride) |
Cable Type | Video |
Color | Black |
Application Sector | Residential, Commercial |
Jacket Rating | Standard / Non-Rated |
Video Resolution | 8K, 4K 60Hz, 4K 30Hz, 4K, 1080p |
CE | Yes |
Wire Gauge | 32 AWG |
Type | Cable |
Data Transfer Rate | 10.8 Gbps |
Description
6ft C2G DisplayPort Cable M/M - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T708R)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- C2G Communication Cables