Shop All Voice & Data Patch Cords
C2G
5Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Gray
Mfr # 00642
Zoro # G0528940
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded Yes
- Length - Patch Cord 5 ft
- Jacket Color Gray
- Fire Rating - Data Cable Residential, Commercial, Industrial; Standard / Non-Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 00642
- Zoro # G0528940
- UPC # 757120006428
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Wire Size | 26 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | Yes |
Jacket Color | Gray |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Cable Type | Ethernet Patch Cable |
Shielding Type | S/STP |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Features | PoE (Power Over Ethernet) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Green (HS355-S10-GREEN)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 100FT- Clear (HS2-0625-100-CL)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- C2G 4Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00384)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- C2G 35Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00688)
- C2G C2G 14Ft Cat5E Molded Shielded (Stp) Network Patch Cable - Red (27262)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- C2G C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White (27166)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (3440)
- C2G Voice & Data Patch Cords