Shop All Voice & Data Patch Cords
C2G
5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable -
Mfr # 31382
Zoro # G0280921
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Orange
- Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 31382
- Zoro # G0280921
- UPC # 757120313823
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Orange |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Fire Rating - Data Cable | Residential, Commercial, Industrial |
Shielding Type | U/UTP |
Cable Type | Crossover, Ethernet Patch Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12125DC)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6-A)
- QUICKCABLE Closed End Connector, 18-14 ga., PK25 (169106-025)
- FESTO Mounting Kit SMBR-8-10 (SMBR-8-10)
- C2G 20Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00389)
- C2G 5Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Gray (00642)
- C2G C2G 1Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50798)
- C2G C2G 20Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04245)
- C2G 15Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04022)
- C2G C2G 25Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04246)
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- C2G Voice & Data Patch Cords