Shop All Voice & Data Patch Cords
C2G
50Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa)
Mfr # 10309
Zoro # G0469772
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 50 ft
- Jacket Color Gray
- Cable Type Ethernet Patch Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 10309
- Zoro # G0469772
- UPC # 757120103097
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Gray |
Cable Type | Ethernet Patch Cable |
Features | PoE (Power Over Ethernet) |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Shielding Type | U/UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004G)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC (GSD1-6/10)
- NVENT HOFFMAN Flush Covers, Fits 6.00x6.00, Gray, Stee (AFE6X6)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- C2G C2G 14Ft Cat5E Molded Shielded (Stp) Network Patch Cable - Red (27262)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- C2G C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White (27166)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- UNIRISE USA Clearfit Slim 28Awg Cat6A Cable 12Ft (CS6A-12F-GRY)
- C2G Voice & Data Patch Cords