Shop All Data & Ethernet Cables
C2G
50Ft Cat6 Snagless Solid Shielded Ethernet Network Patch Cable - Blue
Mfr # 43167
Zoro # G0596466
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Ethernet Patch Cable, Booted, Snagless, Shielded (STP)
- Color Blue
- Jacket Material Polyvinyl Chloride
- Type Cable
- Wire Size 23 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 43167
- Zoro # G0596466
- UPC # 757120431671
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Length | 50 ft |
Details
Cable Type | Ethernet Patch Cable, Booted, Snagless, Shielded (STP) |
Color | Blue |
Jacket Material | Polyvinyl Chloride |
Type | Cable |
Features | Solid Conductors, PoE (Power Over Ethernet) |
Application | Residential, Commercial, industrial |
Jacket Rating | Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for NPower 457402 Powerpack (ML18-1221141304)
- ILC Replacement for APC Rbc43 Battery (RBC43 BATTERY APC)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 24 Pack (E91)
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- C2G 1001 C2g 5m Lc-lc 40-100gb 50-125 Om4 Duplex Multimode Pvc Fiber Optic Cable - Aqua (1001)
- C2G 25FT 7.6M GRIPPING HIGH SPEED (29683)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- NSI INDUSTRIES NSI Industries WWC-R-25R Wing Connector; Red (WWC-R-25R)
- WAVENET CAT 6E 600MHz CMR BLACK 6E04URBK4 (CAT6E-CMR-BK)
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (878)
- C2G Data & Ethernet Cables