Shop All Stereo & Optical Audio Cables
C2G
50Ft 18 Awg Plenum-Rated Bulk Speaker Wire
Mfr # 40535
Zoro # G0218402
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Audio
- Type Speaker Wire
- Application - Communication Cable Residential, Commercial
- Length 50 ft
- Jacket Rating CMP Rated, FT6 Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 40535
- Zoro # G0218402
- UPC # 757120405351
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Length | 50 ft |
Details
Cable Type | Audio |
Type | Speaker Wire |
Application - Communication Cable | Residential, Commercial |
Jacket Rating | CMP Rated, FT6 Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5 1/4'' Dual Cone Waterproof Stereo Speaker System (PLMR57W)
- MIGHTY MAX BATTERY 12V 35Ah Pride Jazzy Select Electric Wheelchair : Replacement - 2 Pack (ML35-12MP256915527)
- ILC Replacement for Fanuc Br2/3agct4a Battery (BR2/3AGCT4A BATTERY FANUC)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- C2G 25Ft Bulk 18 Awg Shielded Speaker Wire - Plenum Cmp-Rated (29203)
- SIIG Toslink Digital Optical Cable For Pure Audio Clarity (CB-TS0112-S1)
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- CABLE WHOLESALE S-Video Cable MiniDin4 Male Gold-plated connector 25 foot (10S2-01125G)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- SANOXY USB-C Type C to 3.5mm Aux Audio Jack Passive Headphone Adapter Nylon Braided Black (SANOXY-CABLE60)
- ADD-ON Addon 6.10M (20.00Ft) Hdmi Male To Male Black Cable (HDMIHSMM20)
- C2G Stereo & Optical Audio Cables