Shop All USB Cables
C2G
3Ft Usb 3.0 (Usb 3.1 Gen 1) Usb-C To Usb Micro-B Cable M/M - Black
Mfr # 28862
Zoro # G0696496
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Type USB
- Standards CE
- Type Cable
- Material Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 28862
- Zoro # G0696496
- UPC # 757120288626
- Country of Origin Unknown
- Category USB Cables
Dimensions
Length | 3 ft |
Details
Color | Black |
Cable Type | USB |
Standards | CE |
Type | Cable |
Material | Polyvinyl Chloride |
Input Amps | 10 A |
Application | Residential, Commercial |
Data Transfer Rate | 5 Gbps |
Wire Gauge | 30 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS The Freestyl 2 Is A Scalable 900 Mhz Cordless Phone System w/ (FREESTYL2HC)
- SCHLAGE ELECTRONICS Card Reader (KP 643E)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- ILC Replacement for Samsung Bp96-01653a/p132w Lamp & Housing (BP96-01653A/P132W LAMP & HOUSING SAMSUNG)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- C2G 12M Usb A Male To Female Active Extension Cable (Center Booster (38999)
- C2G 3Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28850)
- C2G 6Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28851)
- C2G C2G 3Ft Usb 2.0 A To Micro-Usb B Cable White - 3Usb Cable - 3 Foot (27442)
- C2G 3Ft Panel-Mount Usb 2.0 B Female To B Male Cable (28074)
- STORM INTERFACE USB Cable, 3 ft., Black (USB CABLE)
- C2G USB Cables