Shop All Network Serial Cables
C2G
3Ft Cmg-Rated Db9 Low Profile Null Modem M-M
Mfr # 52165
Zoro # G0435387
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Serial, Modem
- Color Black
- Features RS232
- Jacket Material Polyvinyl Chloride
- Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 52165
- Zoro # G0435387
- UPC # 757120521655
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Length | 3 ft |
Details
Cable Type | Serial, Modem |
Color | Black |
Features | RS232 |
Jacket Material | Polyvinyl Chloride |
Type | Cable |
Application | Residential, Commercial, industrial |
Wire Gauge | 28 AWG |
Jacket Rating | CMG Rated, FT4 Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- KONUS Tornado 7x50mm Porro Prism Binoculars (2325)
- AIDATA Crystal Gel Keyboard Wrist Rest, Green (CGL006G)
- C2G Db25 Female D-Sub Solder Connector (01582)
- C2G 3Ft Db9 M/F Serial Rs232 Extension Cable - Black (25213)
- C2G 10Ft Cmg Db9 Cable F-F (52149)
- C2G 10Ft Db9 F/F Serial Rs232 Cable - Black (52036)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- AXIOM MANUFACTURING Axiom Toslink Optical Audio Cable 3Ft (TOSLINKT03-AX)
- FIVEGEARS Adapter Thin DB9 Female to DB25 Male (FI67326)
- C2G Network Serial Cables