Shop All DVI Adapters & Cables
C2G
3Ft C2G Mini Displayport M To Dvi M Wht
Mfr # 54337
Zoro # G0590227
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Video, Adapter
- Color White
- Cable Length 3 ft
- Jacket Material Polyvinyl Chloride
- Features CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 54337
- Zoro # G0590227
- UPC # 757120543374
- Country of Origin Unknown
- Category DVI Adapters & Cables
Dimensions
Cable Length | 3 ft |
Details
Cable Type | Video, Adapter |
Color | White |
Jacket Material | Polyvinyl Chloride |
Features | CE |
Type | Cable, Adapter |
Application | Residential, Commercial |
Voltage | 30V |
Wire Gauge | 32 AWG |
Jacket Rating | Standard / Non-Rated |
Video Resolution | WUXGA (1920x1200), 1080p |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH G915 Tkl LTSpd Wrlss Gm Kybrd, 920-009495 (920-009495)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replaces GNB7A GTX7A Motorcycle Scooter Battery (YTX7A-BS82)
- BRANDX 1' Foot Black/ Silver Dual Female To Single Male Rca ''Y'' Adaptor (XXLYFMSQ)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt, Standards: UR (2UKH6)
- WELTRON 6 Display Port Male To Male Cable Black (91-720-6)
- BLACK BOX Displayport 1.4 Active Optical Cable (Aoc) - 8K60, 32.4 Gbps, 50-M (AOC-HL-DP4-50M)
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- MONOPRICE Video Splitter, HDMI Male to DVI-D Female X 2 (2521)
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- MONOPRICE CPU Cord, Mini DisplayPort M to M, 15ft (5993)
- SWE-TECH 3C DB25 Coupler / Gender Changer, DB25 Male to DB25 Male (FWT30D3-21100)
- C2G DVI Adapters & Cables