Shop All VGA Connectors & Cables
C2G
36In 7-Pin 180Anddeg; To 90Anddeg; 1-Device Side Serial Ata Cable
Mfr # 10187
Zoro # G0229849
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Serial
- Color Red
- Cable Length 3 ft
- Length 36 in
- Application - Communication Cable Residential, Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 10187
- Zoro # G0229849
- UPC # 757120101871
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Cable Length | 3 ft |
Length | 36 in |
Details
Cable Type | Serial |
Color | Red |
Application - Communication Cable | Residential, Commercial |
Type | Cable |
Features | Right Angle |
Jacket Material | Polyvinyl Chloride |
Jacket Rating | Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0905 - 4 Pack (ML4-6MP48106100429)
- KALIBUR Kalibur KSM4 Accessories Unlimited Ausm4 90 Degree Side Body Antenna Mount (KSM4)
- ILC Replacement for Ever-ready Cr1025 (CR1025 EVER-READY)
- ILC Replacement for Interstate Lit1907 (LIT1907 INTERSTATE)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- C2G 50Ft C2G Sel Vga Video Extension Cable M (50242)
- C2G Vga To Hdmi Adapter Converter (29874)
- C2G 500Ft 28 Awg 4-Conductor Silver Satin Modular Cable Reel (07192)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- C2G 75 Ohm F-Type Male Terminators - 10Pk (40675)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- C2G VGA Connectors & Cables