Shop All USB Hubs & Converters
C2G
3.1 USB C to HDMI AV Adpt Blk, 29474
Mfr # 29474
Zoro # G6779693
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features TAA Compliant
- Application Residential, Commercial
- American Wire Gauge 32 AWG
- Wire Gauge 32 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 29474
- Zoro # G6779693
- UPC # 757120294740
- Country of Origin Unknown
- Category USB Hubs & Converters
Dimensions
Cable Length | 6 in |
Details
Color | Black |
Features | TAA Compliant |
Application | Residential, Commercial |
American Wire Gauge | 32 AWG |
Wire Gauge | 32 AWG |
Data Transfer Rate | 10 Gbps |
Device Supported | Projector, Audio/Video Device, HDTV |
Video Resolution | 4K 30Hz, 4K, 1080p |
Cable Type | HDMI/USB |
Type | Adapter |
Jacket Material | Polyvinyl Chloride |
Connector Type on First End | USB Type C - Male |
Connector Type on Second End | HDMI Digital Audio/Video - Female |
Product Type | AV/Data Transfer Cable |
Supported Resolution | 4096 x 2160 |
Description
USB 3.1 USB-C to HDMI Audio/Video Adapter - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- MOUNT-IT Floating Wall Shelves Bracket (DOUBLE) (MI-8402)
- FELLOWES Wrist Rest, Graphite (9252301)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- MANHATTAN 4-Port Usb 3.2 Gen 1 Hub (164924)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- UPGRADE 7-Port USB 3.0 Hub with Individual Power Switch & Power Adapter (UP925158)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- C2G USB Hubs & Converters