Shop All VGA Connectors & Cables
C2G
2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft)
Mfr # 26954
Zoro # G0249832
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Video
- Color Black
- Cable Length 6.6 ft
- Max. Resolution - Splitters UXGA (1600x1200)
- Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 26954
- Zoro # G0249832
- UPC # 757120269540
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6.6 ft |
Wire Size | 30 AWG |
Length | 2 m |
Details
Cable Type | Video |
Color | Black |
Max. Resolution - Splitters | UXGA (1600x1200) |
Type | Cable |
Application - Communication Cable | Residential, Commercial |
Jacket Material | Polyvinyl Chloride |
Jacket Rating | Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Big Button Phone for wall or desk with Speaker and Memory (BD3473863)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery For Sunrise Medical Quickie QM-710 (ML75-12INT159)
- MIGHTY MAX BATTERY 6-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-6)
- MIGHTY MAX BATTERY 12V 35A Medline Industries Gemini 2 Zenith Strider Midi Battery 2 Pack (ML35-12MP256915537)
- C2G 50Ft C2G Sel Vga Video Extension Cable M (50242)
- C2G 500Ft 28 Awg 4-Conductor Silver Satin Modular Cable Reel (07192)
- C2G Displayport To Vga Adapter W/ 3.5Mm (54682)
- C2G Vga To Hdmi Adapter Converter (29874)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- FASTTRACK C2G Mini Display Port To Display Port Adapter Cable - 3 ft. (FA132808)
- C2G VGA Connectors & Cables