Shop All Voice & Data Patch Cords
C2G
25Ft Cat5E Non-Booted Unshielded (Utp) Ethernet Network Patch Cable -
Mfr # 22702
Zoro # G0241992
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable No Boot
- Shielded No
- Length - Patch Cord 25 ft
- Jacket Color Gray
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 22702
- Zoro # G0241992
- UPC # 757120227021
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | No Boot |
Shielded | No |
Jacket Color | Gray |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | U/UTP |
Cable Type | Ethernet Patch Cable |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 259780 Time Delay Relay (259780)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- C2G 12Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04021)
- C2G 20Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00389)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- C2G 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - Pink (04043)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- ADD-ON This Is A 5M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber (ADD-SC-SC-5M9SMF)
- C2G Voice & Data Patch Cords