Shop All Extension Cords
C2G
25Ft 16Awg Hospital Grade Power Extension Cable (Nema 5-15P To Nema
Mfr # 48074
Zoro # G0574267
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Voltage 300V
- Color Orange
- Max. Amps 13 A
- NEC Cord Designation SJT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 48074
- Zoro # G0574267
- UPC # 757120480747
- Country of Origin Unknown
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Details
Voltage | 300V |
Color | Orange |
Max. Amps | 13 A |
NEC Cord Designation | SJT |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- ANCOR 6" UV Black Standard Cable Zip Ties - 100 Pack (199249)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (A806CH)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- TECHNOLOGY Flex Extension Cord 50A (T6D-50A15MFSE)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 25FT - BULK (A10-3025E)
- SUPERIOR ELECTRIC 3604460507 10 Feet 14 AWG 2 Wire SOW NEMA 1-15P Replacement Power Tool Cord - 600 Volts (SE 3604460507)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- GOGREEN GoGreen Power, , 3 Outlet 15 Ft Extension Cord - Right Angle Plug (GG-19615)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL (52NY26)
- C2G Extension Cords & Power Strips