Shop All Voice & Data Patch Cords
C2G
20Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable -
Mfr # 00389
Zoro # G0489899
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 20 ft
- Jacket Color Gray
- Cable Type Ethernet Patch Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 00389
- Zoro # G0489899
- UPC # 757120003892
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Gray |
Cable Type | Ethernet Patch Cable |
Shielding Type | U/UTP |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- AUDIOP AUDIOP ANE150A ANL 150 Amp Fuse - 2 Pack (ANE150A)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- C2G C2G 35Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - White (00491)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- C2G 12Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04021)
- C2G C2G 50Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Black (15301)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 20 ft. (HC6BK20)
- C2G Voice & Data Patch Cords