Shop All Communication Cables
C2G
1Ft 18Awg Power Cord (Iec320C14 To Iec320C13) - Blue
Mfr # 17474
Zoro # G0838937
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 V
- Cable Length 1 ft
- Color Blue
- Application Sector Commercial, Industrial
- Jacket Rating SVT Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 17474
- Zoro # G0838937
- UPC # 757120174745
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Cable Length | 1 ft |
Details
Voltage | 250 V |
Color | Blue |
Application Sector | Commercial, Industrial |
Jacket Rating | SVT Rated |
Amperage | 1A |
Type | Power Cord |
Wire Gauge | 18 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-4CB)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- C2G Communication Cables