Shop All Stereo & Optical Audio Cables
C2G
15M Select Standard Speed Hdmi w/ Ethernet Cable
Mfr # 42527
Zoro # G0498116
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 m
- Cable Type Standard Speed HDMI, Video
- Cable Length 49 ft
- Jacket Material Polyvinyl Chloride
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 42527
- Zoro # G0498116
- UPC # 757120425274
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 m |
Cable Length | 49 ft |
Bend Radius | 70 mm |
Details
Cable Type | Standard Speed HDMI, Video |
Jacket Material | Polyvinyl Chloride |
Color | Black |
Wire Gauge | 23 AWG |
Type | Cable |
Application - Communication Cable | Residential, Commercial |
Data Transfer Rate | 18 Gbps |
Video Resolution | 1080p |
Jacket Rating | CL2 Rated, FT4 Rated |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospital Phone w/ Data Port 20005 (H2000)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM18, 6-FM-18 (ML18-1221122639)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- NITECORE NL1823 2300mAh Rechargeable 18650 Battery (NL1823)
- C2G 25Ft Bulk 18 Awg Shielded Speaker Wire - Plenum Cmp-Rated (29203)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 26AWG (2842)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft (2680)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 10 ft. (HC6AB10)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- C2G Stereo & Optical Audio Cables