Shop All VGA Connectors & Cables
C2G
1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm + Composite Video + Stereo
Mfr # 60018
Zoro # G0437207
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wire Size 24 AWG
- Type Cable, Adapter
- Max. Resolution - Splitters UXGA (1600x1200)
- Application - Communication Cable Residential, Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 60018
- Zoro # G0437207
- UPC # 757120600183
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Wire Size | 24 AWG |
Length | 1.5 ft |
Details
Color | Black |
Type | Cable, Adapter |
Max. Resolution - Splitters | UXGA (1600x1200) |
Application - Communication Cable | Residential, Commercial |
Data Transfer Rate | 10.2 Gbps |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-A500F QuadMaster 4x4 00-01 (YTX16-BS57)
- ILC Replacement For Adt Battery (10-000014-001)
- MOUNT-IT Articulating TV Wall Mount 32-55" TVs (MI-3990)
- C2G Displayport To Vga Adapter W/ 3.5Mm (54682)
- C2G 75 Ohm F-Type Male Terminators - 10Pk (40675)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- C2G Mini Displayport To Vga Adapter (54683)
- C2G Vga To Hdmi Adapter Converter (29874)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- CB DISTRIBUTING 15ft Select Vga Plus 3.5mm A-v Cable M-m Audio-video Monitor Cable Constructed Usi - (ST131834)
- C2G VGA Connectors & Cables