Shop All Voice & Data Patch Cords
C2G
15Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable -
Mfr # 04022
Zoro # G0554280
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 15 ft
- Jacket Color Orange
- Fire Rating - Data Cable Residential, Commercial, Industrial; Standard / Non-Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 04022
- Zoro # G0554280
- UPC # 757120040224
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Orange |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Features | PoE (Power Over Ethernet) |
Shielding Type | U/UTP |
Cable Type | Ethernet Patch Cable |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ442L4)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- SQUARE D Load Center, 20 Spaces, 125A, 120/240V (QO320L125G)
- C2G C2G 1Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - Green (24229)
- C2G C2G 8Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50748)
- C2G C2G 50Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Black (15301)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- C2G 6In Cat5E Snagless Unshielded (Utp) Network Patch Cable - Purple (00938)
- C2G 4Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00384)
- STEREN Cat3 Keystone Jack RJ45 8C cULus White (310-108WH)
- C2G Voice & Data Patch Cords