Shop All Voice & Data Patch Cords
C2G
14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue
Mfr # 00683
Zoro # G0521137
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded Yes
- Length - Patch Cord 14 ft
- Jacket Color Blue
- Fire Rating - Data Cable Residential, Commercial, Industrial; Standard / Non-Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 00683
- Zoro # G0521137
- UPC # 757120006831
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14 ft |
Wire Size | 26 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | Yes |
Jacket Color | Blue |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Features | PoE (Power Over Ethernet) |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Cable Type | Ethernet Patch Cable |
Shielding Type | S/STP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft (P005-010)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF30N)
- MERSEN Midget Fuse, 32A, 400V AC, Indicating, 120kA (A214107)
- C2G 75Ft Blue Snagless Cat6 Cable Taa (10321)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- C2G C2G 8Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50748)
- C2G C2G 2Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Blue (00673)
- C2G C2G 25Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable, PK50 (29023)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (3421)
- C2G Voice & Data Patch Cords