Shop All Voice & Data Patch Cords
C2G
14Ft Cat5E Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue
Mfr # 27261
Zoro # G0262520
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded Yes
- Length - Patch Cord 14 ft
- Jacket Color Blue
- Cable Type Ethernet Patch Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 27261
- Zoro # G0262520
- UPC # 757120272618
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | Yes |
Jacket Color | Blue |
Cable Type | Ethernet Patch Cable |
Shielding Type | S/STP |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- C2G 1Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) - (10312)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04008)
- C2G C2G 25Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04246)
- C2G C2G 15Ft Cat6 Snagless Shielded (Stp) Network Patch Cable - White (00926)
- C2G 75Ft Blue Snagless Cat6 Cable Taa (10321)
- SCHNEIDER ELECTRIC Modbus T tap off, Zelio Logic, 1 x RJ45 male and 2 x RJ45 female, cable 1m (VW3A8306TF10)
- C2G Voice & Data Patch Cords