Shop All USB Cables
C2G
12Ft Usb 2.0 Usb-C To Usb-B Cable M/M - Black
Mfr # 28861
Zoro # G0693669
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Type USB
- Standards CE
- Input Amps 10 A
- Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 28861
- Zoro # G0693669
- UPC # 757120288619
- Country of Origin Unknown
- Category USB Cables
Dimensions
Length | 12 ft |
Details
Color | Black |
Cable Type | USB |
Standards | CE |
Input Amps | 10 A |
Material | Polyvinyl Chloride |
Type | Cable |
Application | Residential, Commercial |
Data Transfer Rate | 480 Mbps |
Wire Gauge | 30 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 2 Pack (ML4-6MP21998)
- EVEREADY ENER A23 Battery (A23BPZ)
- NOSO Brightstar BR100B Universal TV Remote Pack of 5, 5PK (BR100B-5)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- C2G C2G 3Ft Usb 2.0 A To Micro-Usb B Cable White - 3Usb Cable - 3 Foot (27442)
- C2G 3Ft Panel-Mount Usb 2.0 B Female To B Male Cable (28074)
- C2G 3Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28850)
- C2G 6Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28851)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- C2G USB Cables