Shop All USB Cables
C2G
10Ft Usb 2.0 Usb-C To Usb-B Cable M/M - Black
Mfr # 28860
Zoro # G0695470
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cable Type USB
- Standards CE
- Material Polyvinyl Chloride
- Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 28860
- Zoro # G0695470
- UPC # 757120288602
- Country of Origin Unknown
- Category USB Cables
Dimensions
Length | 10 ft |
Details
Color | Black |
Cable Type | USB |
Standards | CE |
Material | Polyvinyl Chloride |
Type | Cable |
Input Amps | 10 A |
Application | Residential, Commercial |
Data Transfer Rate | 480 Mbps |
Wire Gauge | 30 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN ELECTRONICS INC Blackbox„¢ VHF Mobile Radio. VHF or UHF or HAM Band Programmable (Blackbox-M-V)
- DETEX HEAVY DUTY FORM C MAGNETIC SWITCH, SURFACE MOUNT (DTX-MS-2049S)
- POPSOCKETS PopGrip, Black (800470)
- CLORE AUTOMOTIVE 10A 12/24V Solar Pro-Logix Battery Charger (PL2410)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- C2G 3Ft Panel-Mount Usb 2.0 B Female To B Male Cable (28074)
- C2G 6Ft Usb 2.0 Usb-C To Usb Mini-B Cable M/M - Black (28855)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- C2G 3Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28850)
- C2G 6Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28851)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- C2G USB Cables