Shop All RCA & Video Cables
C2G
10Ft Premium Hd15 Male To Rgbhv (5-Bnc) Male Video Cable
Mfr # 07573
Zoro # G0226890
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Width 5.25"
- Height (US) 2.75"
- Cord Length US 10'
- Component Type Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 07573
- Zoro # G0226890
- UPC # 757120075738
- Country of Origin Unknown
- Category RCA & Video Cables
Dimensions
Width | 5.25" |
Height (US) | 2.75" |
Cord Length US | 10' |
Length (US) | 7.5" |
Details
Color | Grey |
Component Type | Cables |
Connector Type End Two | BNC RGBHV Male |
Connector Type End One | VGA Male |
Product Type | VGA to BNC Adapters |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-c (RAM-B-201U-C RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces np4-12 ub1245 gp1245 ps-1250 ps1250 (ML5-12194)
- TRIPP LITE USB Hub, 7-Port, Industrial, 15KV ESD, Metal (U360-007-IND)
- SCHUMACHER ELECTRIC Schumacher Electric 239804 150-30-6-2A 12V Automatic Wheeled Battery Charger with Engine Start (239804)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- C2G 12Ft Velocityandtrade; Composite Video Cable (27232)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- STEREN RCA Jack to S-Video Plug Adapter Gold Co (251-152)
- SANOXY Premium RCA Audio Jack Cable Y Adapter Splitter 1 Female to 2 Male Plug (SANOXY-CABLE66)
- TRIPP LITE Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White (P583-010)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- C2G RCA & Video Cables