Shop All VGA Connectors & Cables
C2G
10Ft Mini Displayport To Vga Cable
Mfr # 54678
Zoro # G9850017
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Video, Adapter, Active Copper Cable
- Color Black
- Cable Length 10 ft
- Wire Size 32 AWG
- Jacket Material Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 54678
- Zoro # G9850017
- UPC # 757120546788
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Cable Length | 10 ft |
Wire Size | 32 AWG |
Details
Cable Type | Video, Adapter, Active Copper Cable |
Color | Black |
Jacket Material | Polyvinyl Chloride |
Voltage Rating | 30V |
Max. Resolution - Splitters | WUXGA (1920x1200), 1080p |
Type | Cable, Adapter, Active Device |
Application - Communication Cable | Residential, Commercial |
Jacket Rating | Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Security Camera Tester (8150)
- AIPHONE Door Station, 5-21/64" W x 8-1/4" H (JP-DVF)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- C2G 75 Ohm F-Type Male Terminators - 10Pk (40675)
- C2G Mini Displayport To Vga Adapter (54683)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- C2G Vga To Hdmi Adapter Converter (29874)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- C2G VGA Connectors & Cables