Shop All Voice & Data Patch Cords
C2G
10Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa)
Mfr # 10294
Zoro # G0467596
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 10 ft
- Jacket Color Black
- Cable Type Ethernet Patch Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 10294
- Zoro # G0467596
- UPC # 757120102946
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Black |
Cable Type | Ethernet Patch Cable |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | U/UTP |
Features | PoE (Power Over Ethernet) |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- C2G C2G 20Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Blue (00685)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04008)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 30 ft. (4993)
- C2G Voice & Data Patch Cords