Shop All Power Cables
C2G
10Ft C14 To C13 14/3 Sjt Yellow
Mfr # 17568
Zoro # G0851001
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Voltage 250V
- Wire Size 14 AWG
- Description/Special Features Commercial & Industrial Usage
- NEC Cord Designation SVT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 17568
- Zoro # G0851001
- UPC # 757120175681
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 10 ft |
Wire Size | 14 AWG |
Details
Voltage | 250V |
Description/Special Features | Commercial & Industrial Usage |
NEC Cord Designation | SVT |
Max. Amps | 10 A |
Type | Power Cord |
Color | Yellow |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G225)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (DRS20ITR)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T852)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- ZENITH Cable 30 Pin Chrg/Sync Wh 3Ft (PM1002U30)
- AC WORKS 10ft 10 Amp 125 Volt 18/3 Medical-Hospital Grade Power Cord (MD115)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- POLYCORD Polycord PC18-BLACK Poly-Cords 18 in., Black (PC18-BLACK)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3 (1TNA5)
- FIVEGEARS Computer Or Monitor Power Cable 3ft (FI67292)
- GROTE ABS Power Cord, 15 ft., Green (87101)
- C2G Power Cables