Shop All Power Cables
C2G
10Ft C14 To C13 14/3 Sjt Red
Mfr # 17565
Zoro # G0853908
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Voltage 250V
- Wire Size 14 AWG
- Description/Special Features Commercial & Industrial Usage
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 17565
- Zoro # G0853908
- UPC # 757120175650
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 10 ft |
Wire Size | 14 AWG |
Details
Voltage | 250V |
Description/Special Features | Commercial & Industrial Usage |
Color | Red |
NEC Cord Designation | SVT |
Type | Power Cord |
Max. Amps | 10 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- C2G 10Ft C14 To C13 14/3 Sjt Yellow (17568)
- AC WORKS 15A 8FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-096)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- PROCOMM 3 Wire, 3 Pin HD Standard Power Cord (JBCDPC3)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- FASTTRACK 6ft POLARIZED 2-SLOT POWER CORD IEC320 C7 to NEMA 1-15P (FA11306)
- C2G Power Cables