Shop All Fiber Optic Patch Cables
C2G
100Ft Rapidrun Multi-Format Runner Cable - Cmg-Rated
Mfr # 60007
Zoro # G0461357
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Runner, Audio, Video
- Jacket Color Black
- Cable Length 100 ft
- Type Cable
- Jacket Material PVC (Polyvinyl Chloride)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 60007
- Zoro # G0461357
- UPC # 757120600077
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 100 ft |
Bend Radius | 90 mm |
Length | 100 ft |
Details
Cable Type | Runner, Audio, Video |
Jacket Color | Black |
Type | Cable |
Jacket Material | PVC (Polyvinyl Chloride) |
Application | Residential, Commercial |
Video Resolution | UXGA (1600x1200) |
Wire Gauge | 24 AWG |
Jacket Rating | CMG Rated, FT4 Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Digital Room Temperature RH Sensor (ASM01818)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 5M (LCLC10GA-5M-AX)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 2m, Single (4628)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- C2G Fiber Optic Patch Cables