Shop All Voice & Data Patch Cords
C2G
100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable -
Mfr # 19329
Zoro # G0246746
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 100 ft
- Jacket Color Gray
- Shielding Type U/UTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 19329
- Zoro # G0246746
- UPC # 757120193296
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Gray |
Shielding Type | U/UTP |
Cable Type | Ethernet Patch Cable |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Pushbuttons (413MNU)
- MALCO Malco TY4G Tensioning Tie Tool (TY4G)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BD)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK61)
- C2G C2G 20Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04245)
- C2G C2G 14Ft Cat5E Molded Shielded (Stp) Network Patch Cable - Red (27262)
- C2G 9Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - Red (04002)
- C2G C2G 1Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - Green (24229)
- C2G 1Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) - (10312)
- C2G 25Ft Blue Snagless Cat6 Cable Taa (10319)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- C2G Voice & Data Patch Cords