Shop All Communication Cables
C2G
100ft Active HDMI High Speed C, 41369C2G
Mfr # 41369
Zoro # G5049038
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Jacket Material PVC (Polyvinyl Chloride)
- Cable Type High Speed HDMI, Video
- Cable Length 100 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 41369
- Zoro # G5049038
- UPC # 757120413691
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 100 ft |
Cable Length | 100 ft |
Details
Jacket Material | PVC (Polyvinyl Chloride) |
Cable Type | High Speed HDMI, Video |
Color | Black |
Data Transfer Rate | 10.2 Gbps |
Wire Gauge | 26 AWG |
Application Sector | Residential, Commercial |
Jacket Rating | CL3 Rated, FT4 Rated |
Type | Cable, Active Device |
Video Resolution | 4K 30Hz, 4K, 1080p |
Description
100ft Active HDMI High Speed Cable CL3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H00MHB02200#-NSR)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- FAITH Single-Pole Decorator Rocker Light Switch, 15A 120/277V, White, PK 10 (SSK1-WH-10)
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- C2G Communication Cables