Shop All Wire Rope Clips
C. Sherman Johnson
Swageless Thread Stud, Cable Size 1/8 in.
Mfr # SL-S-4
Zoro # G8898136
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/8 in
- Thread Size 1/4"-28
- Thread Direction Right Hand
- Overall Length 3 1/4 in
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C. Sherman Johnson
- MFR # SL-S-4
- Zoro # G8898136
- Country of Origin United Kingdom
- Category Wire Rope Clips
Dimensions
Cable Size | 1/8 in |
Thread Size | 1/4"-28 |
Overall Length | 3 1/4 in |
Thread Length | 2 1/32 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Swageless Thread Stud |
Thread Direction | Right Hand |
Material | 316 stainless steel |
For Use With | Cable |
Finish | Plain |
Compatible Rope Material | Cable |
Stud Type | Stud |
Description
Swageless Thread Stud, Compatible Rope Diameter 1/8 in, Thread Length 2 1/32 in, Thread Size 1/4 In.-28, Overall Length 3 1/4 in, Compatible Rope Material Cable, Material 316 Stainless Steel, Finish Plain, Stud Type Stud, Fitting Type Swageless, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- DAYTON Pneumatic Wheel 12 In. (MH26Y46001G)
- ZORO SELECT High Profile Machine Guard, 36 In. H (HPRO-SS-48-36-4)
- SERVICE CASTER 5" Rubbermaid Casters 4400, 4500 Series - Heavy Duty Replacement - 2 with Brakes (RUB-SCC-20S514-PPUB-TLB-2-R514-2)
- US CARGO CONTROL 5/8" Galvanized Drop Forged Wire Rope Clips (5 pack) (GDFWRC58-5PK)
- BARON MANUFACTURING Turnbuckle 1/2X6Exe Galv (15126)
- US CARGO CONTROL (25 pack) Wire Rope Thimble - Zinc Plated Standard Duty - 3/32''-1/8'' (ZPST18-25PK)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- US CARGO CONTROL 1/16"-3/32" Wire Rope Clip Stainless Steel Type 304 (PCWRC332SS304)
- PEERLESS CHAIN 1/8 WIRE ROPE CLIP, ZP, UPC, 4503140 (4503140)
- C. Sherman Johnson Wire Rope Clips