Shop All Wire Rope Clips
C. Sherman Johnson
Swageless Jaw, Fixed, Cable Size 3/8 in.
Mfr # SL-F-12
Zoro # G8898127
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/8 in
- Jaw Style Fixed
- Pin Dia. 5/8 in
- Overall Length 4 1/4 in
- Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C. Sherman Johnson
- MFR # SL-F-12
- Zoro # G8898127
- Country of Origin United Kingdom
- Category Wire Rope Clips
Dimensions
Cable Size | 3/8 in |
Pin Dia. | 5/8 in |
Overall Length | 4 1/4 in |
Length | 4 1/4 in |
Compatible Pin Diameter | 5/8 in |
Clevis Inside Width | 55/64 in |
Compatible Rope Diameter | 3/8 in |
Details
Item | Swageless Jaw |
Jaw Style | Fixed |
Material | 316 stainless steel |
For Use With | Cable |
Finish | Plain |
Compatible Rope Material | Cable |
Clevis Fitting Type | Fork End |
Jaw Type | Fixed |
Includes Pin | Pin Included |
Description
Swageless Jaw, Compatible Rope Diameter 3/8 in, Compatible Rope Material Cable, Overall Length 4 1/4 in, Includes Pin Pin Included, Swaged Outside Diameter Not Applicable, Clevis Inside Width 55/64 in, Material T-316 Stainless Steel, Jaw Type Fixed, Finish Plain, Fitting Type Swageless, Compatible Pin Diameter 5/8 in, Clevis Fitting Type Fork End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- PEERLESS CHAIN 5/16 G70 CL SLIP W/LAT, YC, UPC, 8015366 (8015366)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- BULLDOG WINCH Mounting Plate Alpha/Large Truck Winches (20295)
- BARON WIRE ROPE CLIP 1/8"" (260-1/8)
- PEERLESS CHAIN 3/16 WIRE ROPE CLIP, ZP, UPC, 4503340 (4503340)
- DAYTON Wire Rope Clip and Thimble Kit, 3/16In, SS (1DKL1)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 304 (PCWRC532SS304)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 5/16" (25 Pack) (HDTGV516-25PK)
- US CARGO CONTROL 1" Galvanized Drop Forged Wire Rope Clips (GDFWRC1)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- C. Sherman Johnson Wire Rope Clips