Shop All Wire Rope Clips
C. Sherman Johnson
Swageless Jaw, Fixed, Cable Size 3/16 in.
Mfr # SL-F-6
Zoro # G8898093
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in
- Jaw Style Fixed
- Pin Dia. 5/16 in
- Overall Length 2 1/4 in
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C. Sherman Johnson
- MFR # SL-F-6
- Zoro # G8898093
- Country of Origin United Kingdom
- Category Wire Rope Clips
Dimensions
Cable Size | 3/16 in |
Pin Dia. | 5/16 in |
Overall Length | 2 1/4 in |
Length | 2 1/4 in |
Compatible Pin Diameter | 5/16 in |
Compatible Rope Diameter | 1/4 in |
Clevis Inside Width | 5/16 in |
Details
Item | Swageless Jaw |
Jaw Style | Fixed |
Material | 316 stainless steel |
For Use With | Cable |
Finish | Plain |
Compatible Rope Material | Cable |
Jaw Type | Fixed |
Includes Pin | Pin Included |
Clevis Fitting Type | Fork End |
Description
Swageless Jaw, Compatible Rope Diameter 1/4 in, Compatible Rope Material Cable, Overall Length 2 1/4 in, Includes Pin Pin Included, Swaged Outside Diameter Not Applicable, Clevis Inside Width 5/16 in, Material T-316 Stainless Steel, Jaw Type Fixed, Finish Plain, Fitting Type Swageless, Compatible Pin Diameter 5/16 in, Clevis Fitting Type Fork End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Guard Rail Set - 6' L (0127-149-06)
- KFI TigerTail 2" Adjustable Mount (101110)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- WHITECAP MARINE HARDWARE Galvanized Steel Quick Link (S-1552P)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16In, SS (1DKL3)
- RAM TAIL Swage Stud Threaded Cable 3Mm (RT TS-05 5PK)
- US CARGO CONTROL 5/16" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC516-25PK)
- US CARGO CONTROL (25 Pack) 3/16'' Zinc Plated Standard Duty Wire Rope Thimble (ZPST316-25PK)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1" (1010239)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/8" (1010015)
- C. Sherman Johnson Chains, Ropes & Cables