Shop All Wire Rope Clips
C. Sherman Johnson
Swageless Eye, Cable Size 1/8 in.
Mfr # SL-E-4
Zoro # G8898181
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/8 in
- Eye Inside Dia. 1/4 in
- Material 316 Stainless Steel
- For Use With Cable
- Compatible Rope Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C. Sherman Johnson
- MFR # SL-E-4
- Zoro # G8898181
- Country of Origin United Kingdom
- Category Wire Rope Clips
Dimensions
Cable Size | 1/8 in |
Eye Inside Dia. | 1/4 in |
Compatible Rope Diameter | 1/8 in |
Eye Inside Diameter | 1/4 in |
Details
Item | Swageless Eye |
Material | 316 Stainless Steel |
For Use With | Cable |
Description
Swageless Eye, Compatible Rope Diameter 1/8 in, Eye Inside Diameter 1/4 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- INDUSCO Cable, 1/8", 7x19", 3/16", 500ft, Clear VcGac (20500796)
- JR PRODUCTS JR Products GSNI-2300-150 Gas Spring - 20" EXT, 150 lbs. (GSNI-2300-150)
- LIFT-ALL Tie-Down Strap, 2 ft. x 1 In., 700 lb. (MCHS)
- US CARGO CONTROL 1/8" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC18-25PK)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x38 Rope Clamp (N100-317)
- NATIONAL & SPECTRUM 0.25 in. Wire Rope Clamp (110069)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- US CARGO CONTROL (25 Pack) 3/16'' Zinc Plated Standard Duty Wire Rope Thimble (ZPST316-25PK)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 304 (PCWRC532SS304)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- C. Sherman Johnson Chains, Ropes & Cables