Shop All Sailing & Rigging Equipment
C. Sherman Johnson
Splice Line Gate Kit - Midship f/One Side
Mfr # SLK-GKM
Zoro # G6846674
product price: $198.99
/ea
Free Shipping & Returns
$198.99
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
- Brand C. Sherman Johnson
- MFR # SLK-GKM
- Zoro # G6846674
- UPC # 762799974442
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
Splice Line Gate Kit - Midship for One Side C. Sherman Johnson Marine's Splice Line fittings allow you to easily splice hi tech Dyneema line to standard life line fittings. The Splice Line fittings are designed to be light weight and easy on the line. Both US Sailing and ISAF now allow Dyneema/ Spectra life lines for offshore racing and Dyneema/ Spectra is also a great product for the cruising sailor that wants to replace their stainless steel life line cables. Professional splicing recommended. These kits include everything needed to install upper Dyneema life lines without gates. For double life lines, buy 2 kits. For adding a gate, use the C. Sherman Johnson Gate Kits. Specifications: 1 x LS-3100 Over Center Gate Hook w/ Splice Eye 1 x LS-3200 Splice Eye to Splice Eye Fitting 1 x LS-3300 Gate Eye to Splice Eye Fitting 1 x LS-3400 Adjuster w/ Splice Eye 6' Dyneema
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
- SKF Shaft Seal, 1-7/8 x 3 x 5/16", CRW1, Nitrile (18817)
- KEN-TOOL Aligning Bar, 30" (7028)
- SPRINGFIELD MARINE Springfield Marine 1670008 Table Top - Rectangle, 16" x 28" (1670008)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- C. SHERMAN JOHNSON Tubular Turnbuckle w/Splice Eye (LS-2900)
- C. SHERMAN JOHNSON Splice Line Small Boat Kit f/Boats up to 30 (SLK-30)
- RONSTAN External Track Slides 23mm (7/8”) (PNP47)
- RONSTAN Small "C-Cleat" Cam Cleat Red Black Base (RF5400R)
- TH MARINE Clamp-Hose 13.3 Stpls, #16700010X-DP (16700010X-DP)
- HARKEN 75mm Carbo Air Block w/Swivel (2660)
- TH MARINE Kit-2.5" Rigging W/Hose Blk, #RFK-25Y-1-DP (RFK-25Y-1-DP)
- C. Sherman Johnson Sailing & Rigging Equipment