Shop All Hex Spacers
This Product is Discontinued
C. Sherman Johnson
Spacer, 1/4 in, 5/16 in Screw Size, Plain Stainless Steel, 1/2 in Overall Lg, 0.313 in Inside Dia (Discontinued)
Mfr # 60-614
Zoro # G8518955
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in, 5/16 in
- Overall Length 1/2 in
- Overall Length Tolerance +/-0.010 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C. Sherman Johnson
- MFR # 60-614
- Zoro # G8518955
- Country of Origin United States
- Category Hex Spacers
Dimensions
For Screw Size | 1/4 in, 5/16 in |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.010 in |
Inside Diameter | 0.313 in |
Inside Diameter Tolerance | +/-0.005 in |
Length | 1/2" |
Inside Dia. Tolerance | +0.005 in |
Outside Dia. | 5/8 in |
Length Tolerance | +/-0.010" |
Outside Dia. Tolerance | +0.005 in |
Inside Dia. | 0.313 in |
Screw Size | 1/4-5/16 |
Outside Diameter | 0.625 in |
Outside Diameter Tolerance | 0.005 in |
Description
Spacer, Spacer Type 30 Degree Angled, For Screw Size 1/4 in, 5/16 in, Overall Length 1/2 in, Inside Diameter 0.313 in, Outside Diameter 0.625 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Inside Diameter Tolerance +/-0.005 in, Outside Diameter Tolerance 0.005 in, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.