Shop All Sailing & Rigging Equipment
C. Sherman Johnson
Jaw/Jaw Tubular Turnbuckle T-Style 3/8-24 Thread
Mfr # 06-110
Zoro # G4628444
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C. Sherman Johnson
- MFR # 06-110
- Zoro # G4628444
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
Jaw/Jaw Tubular Turnbuckle T-Style 3/8-24 Thread For those who prefer a traditional body turnbuckle. The forged silicon bronze body, coupled with our integral toggle jaw, provides positive locking and ease of adjustment. Forged silicon bronze bodies with 316 stainless ends offer a great non-galling combination. Integral toggle jaw eliminates the need for a separate rigging toggle. Specifications : Jaw with "T" Toggle Construction Machine swage Bronze body/ 316 stainless ends Wire size: 1/4" Breaking strength: 7,000 pounds Safe working load: 2,800 pounds Thread size: 3/8-24 Pin to pin length: 9-1/2" (closed) 13-3/4" (open) Body length: 5-5/8" Pin diameter: 3/8" Weight: 14 ounces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Window Lock Gasket, Sngl, 0.046 - 0.075 in (0534-25)
- VALVOLINE Transmission Fluid, Mercon V, 55 Gal (VV326)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT126)
- GATES Classical Section Wrapped V-Belt, B89 (B89)
- C. SHERMAN JOHNSON Tubular Turnbuckle w/Splice Eye (LS-2900)
- C. SHERMAN JOHNSON Splice Line Small Boat Kit f/Boats up to 30 (SLK-30)
- RONSTAN Stainless Steel Strip 915mm Long5mm Holes (RF39A)
- PICO Tie Wrap-11" Studmnt 50Pc, #7098E (7098E)
- RONSTAN Medium Cleat Fairlead Grey (RF5015)
- EXTREME MAX Extreme Max 3006.6753 Coated Pancake Downrigger Weight - 12 lbs. (3006.6753)
- RONSTAN Medium Saddle S/S Liner FoRT&C Cam Cleat Grey (RF5013A)
- C. Sherman Johnson Sailing & Rigging Equipment