C. Sherman Johnson

Jaw/Jaw Toggle Nut Tubular Turnbuckle


product price: $48.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Jaw/Jaw Toggle Nut Tubular Turnbuckle For those who prefer a traditional body turnbuckle. The forged silicon bronze body, coupled with our integral toggle jaw, provides positive locking and ease of adjustment. Forged silicon bronze bodies with 316 stainless ends offer a great non-galling combination. Integral toggle jaw eliminates the need for a separate rigging toggle. Specificatio ns: Machine swage Bronze body/ 316 stainless ends Wire size: 5/32" Breaking strength: 2,500 pounds Safe working load: 1,000 pounds Thread size: 1/4-28 Pin to pin length: 8" (closed) 11" (open) Body length: 4-1/2" Pin diameter: 1/4" Weight: 5 ounces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.