Shop All Sailing & Rigging Equipment
C. Sherman Johnson
Jaw/Jaw Open Body Turnbuckle - 1/2-20 Thread
Mfr # 45-100
Zoro # G4639346
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C. Sherman Johnson
- MFR # 45-100
- Zoro # G4639346
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
Jaw/Jaw Open Body Turnbuckle - 1/2-20 Thread For those who prefer a traditional body turnbuckle. The forged silicon bronze body, coupled with our integral toggle jaw, provides positive locking and ease of adjustment. Forged silicon bronze bodies with 316 stainless ends offer a great non-galling combination. Integral toggle jaw eliminates the need for a separate rigging toggle. Specifications : Machine swage Bronze body/ 316 stainless ends Wire size: 5/16" Breaking strength: 10,500 pounds Safe working load: 4,200 pounds Thread size: 1/2-20 Pin to pin length: 11-1/2" (closed) 15-1/2" (open) Body length: 6-1/2" Pin diameter: 1/2" Weight: 1 pound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE TRAILER JACK, A-FRAME - TOP WIND, 15IN LIFT, 10-1/4IN CLEARANCE; 5,000 (155032)
- BALDWIN FILTERS Air Filter, 2-11/16 x 7-27/32 in. (PA3682)
- BUYERS PRODUCTS Truckbox, Trailer Tongue, Double Lid, 7.1 cu ft Cap, 36 in Overall W, 18 in Overall D, Black (1701680)
- AUTOTEX Wiper Blade (72-20)
- C. SHERMAN JOHNSON Tubular Turnbuckle w/Splice Eye (LS-2900)
- C. SHERMAN JOHNSON Splice Line Small Boat Kit f/Boats up to 30 (SLK-30)
- RONSTAN Sheave Acetal O D26mm x I D10mm x W12mm (RF1746)
- TH MARINE Kit-Oetiker Clamp, #18500000 (18500000)
- RONSTAN S25 T-Track Slide & S55 Orbit Block 2 Pack (RC72540S)
- KONG USA Quick release 520 33 mm, 50PK (520000000XK)
- RONSTAN Sail Slide 11.7mm Round (PNP17T)
- C. Sherman Johnson Sailing & Rigging Equipment